DESCRIPTION

  • Used in large apartment complexes, multi-family meter stacks and VFD line protection

Service First 300 V Fast Acting Fuse

SFUS00690

  • PRICE

    AMP

     

SPECIFICATIONS

AMP
60
CSA Certified
Yes
UL Listed
Yes
Volts
300V