Service First
33 in. Condenser Cover
Part #SCOV04122 | Item #7129472 | Manufacturer Part #COV04122
Length:
33 inProduct Details
Specifications
Height: 30 in
Length: 33 in
Material: Plastic
Width: 29 in
Part #SCOV04122 | Item #7129472 | Manufacturer Part #COV04122
Length:
33 inHeight: 30 in
Length: 33 in
Material: Plastic
Width: 29 in