33 x 33 x 30 in. Condenser Cover

Part #SCOV03513  |  Item #3072857  |  Manufacturer Part #COV03513

Size:

33 in x 33 in x 30 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Custom-made covers with molded Innerflow system
  • This specially engineered section allows air to move freely throughout the covered air conditioning unit, yet prevents rain and snow from entering, keeping it dry and free of damaging condensation

Specifications

Auto Switching Heat Cool : No

Depth: 33 in

Energy Star Compliant: No

Height: 30 in

Length: 33 in

Material: Plastic

Material Type: PVC

Power Source: Electric

Size: 33 in x 33 in x 30 in

Sound Blanket: No

UL Listed: No

Width: 33 in