3/4 hp 1050 RPM 230V Blower Motor

Part #SMOT13909  |  Item #4131346  |  Manufacturer Part #MOT13909

Call for Pricing

Horsepower:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Frame Size: 48

Horsepower: 3/4 hp

Phase: Single Phase

Power Source: Electric

Product Type: Blower Motor

RPM: 1050

RPM Range: 900-1150

UL Listed: No

Volts: 230V