DESCRIPTION

Service First 35/4 Cap Dual Round Less Resistor

SCPT00667

Volts:

SPECIFICATIONS

Height
3-1/5 in
Length
5 in
MFD Rating
35/4 mfd
Shape
Round
Volts
440V
Width
3-3/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY