37 x 33 x 30 in. Condenser Cover for 2TTR4030A1000A Air Conditioner
37 x 33 x 30 in. Condenser Cover for 2TTR4030A1000A Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Custom-made covers with molded Innerflow system
- This specially engineered section allows air to move freely throughout the covered air conditioning unit, yet prevents rain and snow from entering, keeping it dry and free of damaging condensation
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- 2TTR4030A1000A Air Conditioner
- Energy Star Compliant:
- No
- Height:
- 30 in
- Length:
- 37 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- Size:
- 37 in x 33 in x 30 in
- Sound Blanket:
- No
- UL Listed:
- No
- Width:
- 33 in