Service First
37 x 37 x 34 in. Air Conditioner Cover
Part #SCOV03669 | Item #4100342 | Manufacturer Part #COV03669
Size:
37 in x 37 in x 34 inProduct Details
Specifications
Auto Switching Heat Cool : No
Depth: 34 in
Energy Star Compliant: No
Height: 34 in
Length: 37 in
Material: Plastic
Material Type: PVC
Power Source: Electric
Size: 37 in x 37 in x 34 in
Sound Blanket: No
UL Listed: No
Width: 37 in