3/8 x 16 in. Liquid Line Filter Drier
3/8 x 16 in. Liquid Line Filter Drier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 16 in
- Material:
- Steel
- Product Type:
- Liquid Line Filter Drier
- Tonnage:
- 6.9 Tons