3/8 x 5/16 in. ODF Liquid Line Filter Drier

Part #SDHY01288  |  Item #4355880  |  Manufacturer Part #DHY01288

Fitting Size 1:

3/8 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: ODF

End Connection 2: ODF

End Connections: ODF

Fitting Size 1: 3/8 in

Fitting Size 2: 5/16 in

Fitting Sizes: 3/8 in x 5/16 in

UL Listed: No