DESCRIPTION

Service First 380-460/60/1 1125 RPM Motor

SMOT09192

Horsepower:

SPECIFICATIONS

Height
6-1/2 in
Horsepower
3/4 hp
Length
16-3/10 in
RPM
1125
Volts
380/440V
Width
6-2/5 in

Starting at
Call for Pricing
  • QUANTITY