DESCRIPTION

Service First 4 in. Single Pole Double Thread Relay

SRLY01040

MORE SIZES AVAILABLE

  • PRICE

    VOLTS

     

SPECIFICATIONS

Height
4 in
Length
4 in
Volts
24V
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday