DESCRIPTION

Service First 5.8 Tons Compressor

SCOM09292

Volts:

SPECIFICATIONS

Height
16 in
Length
11 in
Refrigerant
R-410A
Tonnage
0.58 Tons
Volts
200V
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY