DESCRIPTION

  • Has a ball bearing, 2 pole design
  • Thermally protected

Service First 5 hp 208-230/460/60/3 Motor

SMOT03765

Horsepower:

SPECIFICATIONS

Horsepower
5 hp
Phase
Triple Phase
RPM
3450
Volts
208/230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY