Service First

5 in. Reducer Flue Coupling

Part #SCPL00938  |  Manufacturer Part #CPL00938

Call for Pricing EACH

Length:

5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 5 in

Material: Plastic

Width: 5 in