50/7.5 MFD 440V Dual Cap
Genteq™ 50/7.5 MFD 440V Dual Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacitor Type:
- Run
- Collection:
- Genteq™
- Diameter:
- 3-1/5 in
- Length:
- 6-7/10 in
- MFD Rating -:
- 50/7.5 mfd
- Volts:
- 440V