DESCRIPTION

Service First 50/7.5 Microfarads Dual Cap

SCPT01021

Volts:

SPECIFICATIONS

Height
3-1/5 in
Length
6-7/10 in
MFD Rating
50/7.5 mfd
Volts
440V
Width
3-1/5 in

Starting at
Call for Pricing
  • QUANTITY