Service First
5/8 in Liquid Line Filter Drier
Part #SDHY01470 | Item #4355412 | Manufacturer Part #DHY01470
Fitting Size 1:
5/8 inProduct Details
Specifications
End Connection 1: ODF
End Connections: ODF
Fitting Size 1: 5/8 in
Fitting Size 2: 1/2 in
Fitting Sizes: 5/8 in x 1/2 in
Material: Steel