DESCRIPTION

Service First 6 Tons Compressor

SCOM07145

Volts:

SPECIFICATIONS

Height
20 in
Length
14 in
Phase
Triple Phase
Tonnage
6 Tons
Volts
200/230V
Width
14 in

Starting at
Call for Pricing
  • QUANTITY