DESCRIPTION

Service First 7.5 Tons 230 V 3-Phase Compressor

SCOM08288

Length:

SPECIFICATIONS

Height
35 in
Length
24 in
Phase
Triple Phase
Tonnage
7.5 Tons
Volts
208/230V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY