75VA 120/240/208V Primary Transformer

You last purchased this on
 
Service First

75VA 120/240/208V Primary Transformer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

75VA 120/240/208V Primary Transformer

  • Fast #
  • Part #STRR01014
  • Item #713372
  • Manufacturer Part #TRR01014
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Height:
4-1/2 in
UL Listed:
No
VA Rating:
75 VA
Volts:
120/240/208V
Width:
3-7/10 in