DESCRIPTION

Service First 80 Microfarads Run Cap

SCPT01074

Volts:

SPECIFICATIONS

Height
3 in
Length
9 in
MFD Rating
80 mfd
Volts
440V
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY