DESCRIPTION

Service First 80 V Igniter Silicone Nitide

SIGN00145

Length:

SPECIFICATIONS

Height
2 in
Length
7 in
Volts
80V
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY