DESCRIPTION

Service First 9.3 Tons 208/230 V Compressor

SCOM08290

Length:

SPECIFICATIONS

Height
35 in
Length
24 in
Tonnage
9.3 Tons
Volts
208/230V
Width
29 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY