Black Epoxy Coil for GAM5B0C48M41EAA Blower
Black Epoxy Coil for GAM5B0C48M41EAA Blower
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Coating:
- Black Epoxy
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Length:
- 36
- Material:
- Epoxy, Metal
- Refrigerant:
- R-410A
- UL Listed:
- No
- Width:
- 19-1/4