Service First

Black Epoxy Coil for SS-PRC002-EN Split-System Air Conditioner

Part #SCOL25483  |  Manufacturer Part #COL25483

Brand Model Compatibility:

SS-PRC002-EN Split-System Air Conditioner
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Split System Air Conditioner

Brand Model Compatibility: SS-PRC002-EN Split-System Air Conditioner

Coating: Black Epoxy

Coil Type: Evaporator

Configuration: Standard

Material: [Metal, Epoxy]

Refrigerant: R-410A

UL Listed: No

Width: 19-1/4 in