DESCRIPTION

Service First Blower Induced Draft

SBLW00024

Horsepower:

SPECIFICATIONS

Height
6-4/5 in
Horsepower
1 hp
Length
14-1/10 in
Volts
115V
Width
8-3/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY