DESCRIPTION

Service First Cap 40/7.5 Round Less Resistor

SCPT01032

Volts:

SPECIFICATIONS

Height
4 in
Length
7 in
MFD Rating
40/7.5 mfd
Shape
Round
Volts
440V
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY