DESCRIPTION

Service First Cap Dual 30/5 Round

SCPT00659

Volts:

SPECIFICATIONS

Height
3-1/5 in
Length
4-9/10 in
MFD Rating
30/5 mfd
Shape
Round
Volts
440V
Width
3-1/5 in

Starting at
Call for Pricing
  • QUANTITY