DESCRIPTION

Service First Cap Dual 45/5 Round

SCPT00656

Volts:

SPECIFICATIONS

Height
3-3/10 in
Length
5-1/10 in
MFD Rating
45/5 mfd
Shape
Round
Volts
440V
Width
3-3/10 in

Starting at
Call for Pricing
  • QUANTITY