DESCRIPTION

Service First Cap Dual 45/7.5 Microfarads Less Resistor

SCPT00669

Volts:

SPECIFICATIONS

Height
3 in
Length
3-3/10 in
MFD Rating
45/7.5 mfd
Volts
440V
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY