DESCRIPTION

Service First Cap Dual 50/12.5 Microfarads Less Resistor

SCPT00657

Volts:

SPECIFICATIONS

Height
3-1/5 in
Length
5 in
MFD Rating
50/12.5 mfd
Volts
440V
Width
3-3/10 in

Starting at
Call for Pricing
  • QUANTITY