DESCRIPTION

Service First Cap Dual 50/5 Microfarads

SCPT00660

Volts:

SPECIFICATIONS

Height
3-1/5 in
Length
4-9/10 in
MFD Rating
55/5 mfd
Volts
440V
Width
3-1/5 in

Starting at
Call for Pricing
  • QUANTITY