DESCRIPTION

Service First Cap Dual 60/12.5 Microfarads Less Resistor

SCPT00661

Volts:

SPECIFICATIONS

Height
3-1/2 in
Length
5-2/5 in
MFD Rating
60/12.5 mfd
Volts
440V
Width
5-3/5 in

Starting at
Call for Pricing
  • QUANTITY