DESCRIPTION

Service First Cap Dual 60/7.5 Microfarads Less Resistor

SCPT01033

Volts:

SPECIFICATIONS

Height
5 in
Length
6 in
MFD Rating
60/7.5 mfd
Volts
440V
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY