DESCRIPTION

Service First Cap Run 15 Microfarads Round with Resistor

SCPT00274

Volts:

SPECIFICATIONS

Height
1-1/2 in
Length
4-1/2 in
MFD Rating
15 mfd
Shape
Round
Volts
440V
Width
4/5 in

Starting at
Call for Pricing
  • QUANTITY