DESCRIPTION

Service First Cap Run 20 Microfarads Round with Resistor

SCPT00270

Volts:

SPECIFICATIONS

Height
3-7/10 in
Length
4-1/5 in
MFD Rating
20 mfd
Shape
Round
Volts
440V
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY