DESCRIPTION

Service First Cap Run 30 Microfarads Round with Resistor

SCPT00321

Volts:

SPECIFICATIONS

Height
3-2/5 in
Length
5-3/5 in
MFD Rating
30 mfd
Shape
Round
Volts
440V
Width
5-4/5 in

Starting at
Call for Pricing
  • QUANTITY