DESCRIPTION

Service First Cap Run 35 Microfarads Round Less Resistor

SCPT00235

Volts:

SPECIFICATIONS

Height
2-2/5 in
Length
5-3/5 in
MFD Rating
35 mfd
Shape
Round
Volts
440V
Width
2-2/5 in

Starting at
Call for Pricing
  • QUANTITY