DESCRIPTION

Service First Cap Run 7.5 Microfarads Oval Less Resistor

SCPT00203

Volts:

SPECIFICATIONS

Height
1-1/5 in
IsAcceptableImage
Length
7-1/10 in
MFD Rating
7.5 mfd
Shape
Oval
Volts
440V
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY