DESCRIPTION

Service First Cap STR 176-216 MED Round

SCPT01808

Volts:

SPECIFICATIONS

Height
5 in
Length
5 in
MFD Rating
176/216 mfd
Shape
Round
Volts
320V
Width
5 in

Starting at
Call for Pricing
  • QUANTITY