DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Service First Coil Assembly All Aluminum with Drain Pan for 2TGB3F36A1000AB Air Handler

SCOL16262

Brand Model Compatibility:

SPECIFICATIONS

Application
Air Handler
Brand Model Compatibility
2TGB3F36A1000AB Air Handler
Height
24-1/2 in
Length
28-1/2 in
Material
Aluminum
UL Listed
No
Weight
30
Width
16-1/2 in

Starting at
Call for Pricing
  • QUANTITY