DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Service First 32 in. Spine Fin Coil for Air Conditioner

SCOL11980

Tonnage:

SPECIFICATIONS

Application
Air Conditioner
BTU
30000
Brand Model Compatibility
2A7M3030A1000AA Air Conditioner
Height
39 in
Tonnage
2.5 Tons
UL Listed
No
Width
32 in

Starting at
Call for Pricing
  • QUANTITY