DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Service First Spine Fin Coil for 4A7A3042A1000AA, 4A7A3042A1000BA, 4A7A3048A1000AA and 4A7A3048A1000BA Central Air Conditioners

SCOL13814

Brand Model Compatibility:

SPECIFICATIONS

Application
Air Conditioner
Brand Model Compatibility
4A7A3042A1000AA, 4A7A3042A1000BA, 4A7A3048A1000AA and 4A7A3048A1000BA Central Air Conditioners
Color Finish
White
Height
35 in
Length
40 in
Stages
Single
UL Listed
No
Weight
55
Width
37 in

Starting at
Call for Pricing
  • QUANTITY