• Cart

DESCRIPTION

Service First Combustible Blower Fan 90CFM

SFAN00664

Length:

7-1/2 in

SPECIFICATIONS

CFM
90
Height
8-1/2 in
Length
7-1/2 in
Width
8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now