DESCRIPTION

Service First Compressor Scroll SSR061A3RPZ 230/3

SCOM06830

Volts:

SPECIFICATIONS

Height
19-1/2 in
Horsepower
5 hp
Length
14 in
Volts
200/230V
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY