DESCRIPTION

  • Custom-made covers with molded Innerflow system
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • This specially engineered section allows air to move freely throughout the covered air conditioning unit, yet prevents rain and snow from entering, keeping it dry and free of damaging condensation

Service First Condenser Cover

SCOV03516

Size:

SPECIFICATIONS

Auto Switching Heat Cool
No
Brand Model Compatibility
2TTR3042A1000A Air Conditioner
Depth
33 in
Height
34 in
Length
37 in
Material
Plastic
Material Type
PVC
Size
33 in x 37 in x 34 in
Width
34 in

Starting at
Call for Pricing
  • QUANTITY