DESCRIPTION

Service First Condenser Cover 45 x 37 x 34 in.

SCOV04011

Length:

SPECIFICATIONS

Height
3-1/2 in
Length
22 in
Material
Plastic
Width
13-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY