125V Air Conditioner Controls 4-1/5 in.
125V Air Conditioner Controls 4-1/5 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Trane YCD036A1H0AA Air Conditioner
- Control Board Type:
- Air Conditioner
- Height:
- 2-1/2 in
- Length:
- 4-3/10 in
- Volts:
- 125V
- Width:
- 4-1/5 in