DESCRIPTION

Service First Control Spark Igniter 24 VAC Solid State

SCNT03484

Volts:

SPECIFICATIONS

Height
3 in
Length
6-1/2 in
Volts
24V
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY