19-1/2 in. x 21-1/2 in. Plastic Condensate Drain Pan

You last purchased this on
 
Service First

19-1/2 in. x 21-1/2 in. Plastic Condensate Drain Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

19-1/2 in. x 21-1/2 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #SPAN01071
  • Item #716488
  • Manufacturer Part #PAN01071
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Depth:
6 in
Height:
20-1/5 in
Length:
21-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
Width:
19-1/2 in